Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20132017 Nissan Leaf, CSCQ13NS9941
Mfr # CSCQ13NS9941
Zoro # G8473172
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2013 To 2017 Nissan Leaf
Family Code
NS9941
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ13NS9941
- Zoro #
- G8473172
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Light Gray with Black sides
- For Use With
- For 2013 To 2017 Nissan Leaf
- Family Code
- NS9941
Description
Seat Covers in Leatherette for 2013-2017 Nissan Leaf - (F), 50/50 bkt, w/rmv hdrst, w/side aribag, w/man dr & pass, w/pass bkrst st crtl opening (inside)