Shop COVERKING

Seat Covers in Leatherette for 20132017 Subaru, CSCQ13SU9381

  • Mfr # CSCQ13SU9381

  • Zoro # G8531141


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2013 To 2017 Subaru CrossTrek/XV CrossTrek
Family Code
SU9381
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ13SU9381
Zoro #
G8531141
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2013 To 2017 Subaru CrossTrek/XV CrossTrek
Color
Leatherette Light Gray with Black sides
Family Code
SU9381

Description

Seat Covers in Leatherette for 2013-2017 Subaru CrossTrek/XV CrossTrek - (F), 50/50 bucket, w/removable headrest, w/side airbag, w/manual driver seat & manual passenger seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.