Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20132018 CANAm Maverick, CSCQ1CA1001
Mfr # CSCQ1CA1001
Zoro # G8361951
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2013 To 2018 CAN-Am Maverick
Family Code
CA1001
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ1CA1001
- Zoro #
- G8361951
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2013 To 2018 CAN-Am Maverick
- Color
- Leatherette Black
- Family Code
- CA1001
Description
Seat Covers in Leatherette for 2013-2018 CAN-Am Maverick - (F), Highback Bucket, w/large center hole in backrest, NOT FOR X3 MODEL, NOT FOR BEARD SEATS