Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20142014 Cadillac, CSCQ12CD9264
- Mfr # CSCQ12CD9264
- Zoro # G8448620
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2014 To 2014 Cadillac Escalade Base
Family Code
CD9264
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ12CD9264
- Zoro #
- G8448620
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2014 To 2014 Cadillac Escalade Base
- Color
- Leatherette Charcoal Gray with Black sides
- Family Code
- CD9264
Description
Seat Covers in Leatherette for 2014-2014 Cadillac Escalade Base - (R), Third Row, 50/50 split bench, w/o cupholders