Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20142014 Cadillac, CSCQ17CD9268
Mfr # CSCQ17CD9268
Zoro # G8599644
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2014 To 2014 Cadillac Escalade Base
Family Code
CD9268
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ17CD9268
- Zoro #
- G8599644
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Red with Black sides
- For Use With
- For 2014 To 2014 Cadillac Escalade Base
- Family Code
- CD9268
Description
Seat Covers in Leatherette for 2014-2014 Cadillac Escalade Base - (F), 50/50 bucket, w/removable headrest, w/side airbag