Shop COVERKING

Seat Covers in Leatherette for 20142014 Cadillac CTS, CSCQ12CD9294

  • Mfr # CSCQ12CD9294
  • Zoro # G8446931

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2014 To 2014 Cadillac CTS
Family Code
CD9294
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ12CD9294
Zoro #
G8446931
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Charcoal Gray with Black sides
For Use With
For 2014 To 2014 Cadillac CTS
Family Code
CD9294

Description

Seat Covers in Leatherette for 2014-2014 Cadillac CTS - (F), SEDAN, CTS-V V8 OLD BODY ONLY, 50/50 bkt, w/remov hdrst, w/side airbag, NOT FOR OPT RECARO

Ratings & reviews