Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20142014 GMC Yukon, CSCQ13GM9493
Mfr # CSCQ13GM9493
Zoro # G8587939
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Middle
For Use With
For 2014 To 2014 GMC Yukon Denali
Family Code
GM9493
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ13GM9493
- Zoro #
- G8587939
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Middle
- For Use With
- For 2014 To 2014 GMC Yukon Denali
- Color
- Leatherette Light Gray with Black sides
- Family Code
- GM9493
Description
Seat Covers in Leatherette for 2014-2014 GMC Yukon Denali - (M), Second Row, 50/50 bucket, w/non-removable non adjustable headrest, w/1 armrest per seat