Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20142014 GMC Yukon, CSCQ17GM9494
Mfr # CSCQ17GM9494
Zoro # G8581499
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Middle
For Use With
For 2014 To 2014 GMC Yukon Denali
Family Code
GM9494
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ17GM9494
- Zoro #
- G8581499
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Middle
- Color
- Leatherette Red with Black sides
- For Use With
- For 2014 To 2014 GMC Yukon Denali
- Family Code
- GM9494
Description
Seat Covers in Leatherette for 2014-2014 GMC Yukon Denali - (M), Second Row, 60/40 Split Bench, w/2 non-removable non-adjustable headrests, w/armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov