Shop COVERKING

Seat Covers in Leatherette for 20142014 GMC Yukon, CSCQ2GM9474

  • Mfr # CSCQ2GM9474

  • Zoro # G8490033


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2014 To 2014 GMC Yukon
Family Code
GM9474
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ2GM9474
Zoro #
G8490033
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2014 To 2014 GMC Yukon
Color
Leatherette Charcoal Gray
Family Code
GM9474

Description

Seat Covers in Leatherette for 2014-2014 GMC Yukon - (F), 50/50 bucket, w/removable headrest, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews