Shop COVERKING

Seat Covers in Leatherette for 20142014 GMC Yukon, CSCQ2GM9493

  • Mfr # CSCQ2GM9493
  • Zoro # G8496948

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Middle
For Use With
For 2014 To 2014 GMC Yukon Denali
Family Code
GM9493
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ2GM9493
Zoro #
G8496948
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Middle
For Use With
For 2014 To 2014 GMC Yukon Denali
Color
Leatherette Charcoal Gray
Family Code
GM9493

Description

Seat Covers in Leatherette for 2014-2014 GMC Yukon Denali - (M), Second Row, 50/50 bucket, w/non-removable non adjustable headrest, w/1 armrest per seat

Ratings & reviews