Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20142014 GMC Yukon, CSCQ2GM9504
- Mfr # CSCQ2GM9504
- Zoro # G8507883
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Middle
For Use With
For 2014 To 2014 GMC Yukon Denali XL
Family Code
GM9504
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ2GM9504
- Zoro #
- G8507883
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Middle
- For Use With
- For 2014 To 2014 GMC Yukon Denali XL
- Color
- Leatherette Charcoal Gray
- Family Code
- GM9504
Description
Seat Covers in Leatherette for 2014-2014 GMC Yukon Denali XL - (M), Second Row, 60/40 Split Bench, w/2 non-removable non-adjustable headrests, w/armrest