Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20142015 Ford Ranger, CSCQ12FD9718
- Mfr # CSCQ12FD9718
- Zoro # G8360630
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2014 To 2015 Ford Ranger
Family Code
FD9718
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ12FD9718
- Zoro #
- G8360630
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Charcoal Gray with Black sides
- For Use With
- For 2014 To 2015 Ford Ranger
- Family Code
- FD9718
Description
Seat Covers in Leatherette for 2014-2015 Ford Ranger - (F), 50/50 bkt, w/removable hdrst, w/o side airbag (LEFT-HAND DRIVE ONLY)