Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20142015 Lexus RX R, CSCQ4LX9586
Mfr # CSCQ4LX9586
Zoro # G8582652
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2014 To 2015 Lexus RX
Family Code
LX9586
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ4LX9586
- Zoro #
- G8582652
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- Color
- Leatherette Medium Gray
- For Use With
- For 2014 To 2015 Lexus RX
- Family Code
- LX9586
Description
Seat Covers in Leatherette for 2014-2015 Lexus RX - (R), 40/20/40, w/3 removable headrests, w/armrest, w/seat-mounted side airbag