Shop COVERKING

Seat Covers in Leatherette for 20142016 BMW Z4 F, CSCQ12BM9480

  • Mfr # CSCQ12BM9480

  • Zoro # G8441900


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2014 To 2016 BMW Z4
Family Code
BM9480
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ12BM9480
Zoro #
G8441900
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2014 To 2016 BMW Z4
Color
Leatherette Charcoal Gray with Black sides
Family Code
BM9480

Description

Seat Covers in Leatherette for 2014-2016 BMW Z4 - (F), 50/50 highback bucket, w/power driver and passenger seat, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews