Shop COVERKING

Seat Covers in Leatherette for 20142016 Jeep Compass, CSCQ17JP9451

  • Mfr # CSCQ17JP9451

  • Zoro # G8562328


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2014 To 2016 Jeep Compass
Family Code
JP9451
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ17JP9451
Zoro #
G8562328
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
Color
Leatherette Red with Black sides
For Use With
For 2014 To 2016 Jeep Compass
Family Code
JP9451

Description

Seat Covers in Leatherette for 2014-2016 Jeep Compass - (R), 60/40 split, w/built-in hdrst, w/cut-outs for rear backside latches (in front of wheel wells)

Ratings & reviews