Shop COVERKING

Seat Covers in Leatherette for 20142016 Kia Forte Sedan, CSCQ1KI9423

  • Mfr # CSCQ1KI9423

  • Zoro # G8407619


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2014 To 2016 Kia Forte Sedan
Family Code
KI9423
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ1KI9423
Zoro #
G8407619
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2014 To 2016 Kia Forte Sedan
Color
Leatherette Black
Family Code
KI9423

Description

Seat Covers in Leatherette for 2014-2016 Kia Forte Sedan - (F), 50/50 bucket, w/removable headrest, w/power driver seat, w/manual passenger seat, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews