Shop COVERKING

Seat Covers in Leatherette for 20142016 Kia Forte Sedan, CSCQ2KI9515

  • Mfr # CSCQ2KI9515
  • Zoro # G8535043

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2014 To 2016 Kia Forte Sedan
Family Code
KI9515
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ2KI9515
Zoro #
G8535043
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
For Use With
For 2014 To 2016 Kia Forte Sedan
Color
Leatherette Charcoal Gray
Family Code
KI9515

Description

Seat Covers in Leatherette for 2014-2016 Kia Forte Sedan - (R), 40/60 Split Bench, (40 on driver side), Solid Bottom, w/3 removable headrests, w/o Armrest

Ratings & reviews