Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20142016 Kia Forte Sedan, CSCQ4KI9515
Mfr # CSCQ4KI9515
Zoro # G8612868
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2014 To 2016 Kia Forte Sedan
Family Code
KI9515
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ4KI9515
- Zoro #
- G8612868
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- Color
- Leatherette Medium Gray
- For Use With
- For 2014 To 2016 Kia Forte Sedan
- Family Code
- KI9515
Description
Seat Covers in Leatherette for 2014-2016 Kia Forte Sedan - (R), 40/60 Split Bench, (40 on driver side), Solid Bottom, w/3 removable headrests, w/o Armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov