Shop COVERKING

Seat Covers in Leatherette for 20142017 Kia Rio F, CSCQ14KI9427

  • Mfr # CSCQ14KI9427

  • Zoro # G8537679


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2014 To 2017 Kia Rio
Family Code
KI9427
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ14KI9427
Zoro #
G8537679
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Medium Gray with Black sides
For Use With
For 2014 To 2017 Kia Rio
Family Code
KI9427

Description

Seat Covers in Leatherette for 2014-2017 Kia Rio - (F), 5-DOOR HATCH, 50/50 bucket, w/remov headrest, w/side airbag, w/manual driver, w/manual pass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews