Seat Covers in Leatherette for 20142018 Hino 195 Series, CSCQ14HO0002

  • Mfr # CSCQ14HO0002

  • Zoro # G8492772


product price:  $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2014 To 2018 Hino 195 Series Cab-Over
Family Code
HO0002
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ14HO0002
Zoro #
G8492772
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Medium Gray with Black sides
For Use With
For 2014 To 2018 Hino 195 Series Cab-Over
Family Code
HO0002

Description

Seat Covers in Leatherette for 2014-2018 Hino 195 Series Cab-Over - (F), Crew Cab Only, 40/60 Split Bench, w/Driver Bucket Seat, w/Armrest, w/60 Pass Seat for 2 seaters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.