Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20142018 Hino 195 Series, CSCQ4HO0003
Mfr # CSCQ4HO0003
Zoro # G8609252
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2014 To 2018 Hino 195 Series Cab-Over
Family Code
HO0003
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ4HO0003
- Zoro #
- G8609252
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2014 To 2018 Hino 195 Series Cab-Over
- Color
- Leatherette Medium Gray
- Family Code
- HO0003
Description
Seat Covers in Leatherette for 2014-2018 Hino 195 Series Cab-Over - (R), Solid Back, Solid Bottom, w/2 removable headrests, for Crew Cab Only
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov