Shop COVERKING

Seat Covers in Leatherette for 20142018 Jeep Wrangler, CSCQ13JP9436

  • Mfr # CSCQ13JP9436

  • Zoro # G8573613


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2014 To 2018 Jeep Wrangler
Family Code
JP9436
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ13JP9436
Zoro #
G8573613
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2014 To 2018 Jeep Wrangler
Color
Leatherette Light Gray with Black sides
Family Code
JP9436

Description

Seat Covers in Leatherette for 2014-2018 Jeep Wrangler - (F), JK, NON-U.S. RHD 2dr, 50/50 bkt, w/rmv hdrst, w/o height-adj dr st, w/o seat-mount side airbag

Ratings & reviews