Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20142018 Jeep Wrangler, CSCQ17JP9439
Mfr # CSCQ17JP9439
Zoro # G8581322
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2014 To 2018 Jeep Wrangler
Family Code
JP9439
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ17JP9439
- Zoro #
- G8581322
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Red with Black sides
- For Use With
- For 2014 To 2018 Jeep Wrangler
- Family Code
- JP9439
Description
Seat Covers in Leatherette for 2014-2018 Jeep Wrangler - (F), JK, NON-U.S. RHD 2dr, 50/50 bucket, w/remov hdrst, w/height-adj dr st, w/seat-mount side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov