Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20142018 Subaru Forester, CSCQ14SU9398
- Mfr # CSCQ14SU9398
- Zoro # G8582978
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2014 To 2018 Subaru Forester
Family Code
SU9398
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ14SU9398
- Zoro #
- G8582978
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2014 To 2018 Subaru Forester
- Color
- Leatherette Medium Gray with Black sides
- Family Code
- SU9398
Description
Seat Covers in Leatherette for 2014-2018 Subaru Forester - (R), 60/40 split bench, w/3 remov hdrst, w/non-storage armrest & 2 cupholders, w/one-touch fold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.