Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20142019 Kia Soul 2nd, CSCQ2KI9456
Mfr # CSCQ2KI9456
Zoro # G8514533
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2014 To 2019 Kia Soul
Family Code
KI9456
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ2KI9456
- Zoro #
- G8514533
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Charcoal Gray
- For Use With
- For 2014 To 2019 Kia Soul
- Family Code
- KI9456
Description
Seat Covers in Leatherette for 2014-2019 Kia Soul - 2nd Gen, (F), 50/50 bucket, w/rmv hdrst, w/side airbag, w/power driver & manual pass st, Not for EV