Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20142019 Porsche Cayman, CSCQ12PR9346
Mfr # CSCQ12PR9346
Zoro # G8461108
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2014 To 2019 Porsche Cayman
Family Code
PR9346
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ12PR9346
- Zoro #
- G8461108
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2014 To 2019 Porsche Cayman
- Color
- Leatherette Charcoal Gray with Black sides
- Family Code
- PR9346
Description
Seat Covers in Leatherette for 2014-2019 Porsche Cayman - (F), 50/50 highback, w/manual dr & pass seat, w/side airbag, No Sport HardBack, no SportBucket
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov