Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20142019 Porsche Cayman, CSCQ14PR9352
- Mfr # CSCQ14PR9352
- Zoro # G8550653
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2014 To 2019 Porsche Cayman
Family Code
PR9352
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ14PR9352
- Zoro #
- G8550653
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2014 To 2019 Porsche Cayman
- Color
- Leatherette Medium Gray with Black sides
- Family Code
- PR9352
Description
Seat Covers in Leatherette for 2014-2019 Porsche Cayman - (F), 50/50 highback, w/pwr dr & pass seat, w/side airbag, for Sport HardBack, not for SportBucket
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.