Shop COVERKING

Seat Covers in Leatherette for 20142019 Porsche Cayman, CSCQ17PR9345

  • Mfr # CSCQ17PR9345
  • Zoro # G8588359

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2014 To 2019 Porsche Cayman
Family Code
PR9345
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ17PR9345
Zoro #
G8588359
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2014 To 2019 Porsche Cayman
Color
Leatherette Red with Black sides
Family Code
PR9345

Description

Seat Covers in Leatherette for 2014-2019 Porsche Cayman - (F), 50/50 highback, w/power dr & pass seat, w/side airbag, No Sport HardBack, no SportBucket

Ratings & reviews