Shop COVERKING

Seat Covers in Leatherette for 20142020 BMW i3 F, CSCQ13BM9564

  • Mfr # CSCQ13BM9564

  • Zoro # G8483523


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2014 To 2020 BMW i3
Family Code
BM9564
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ13BM9564
Zoro #
G8483523
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2014 To 2020 BMW i3
Color
Leatherette Light Gray with Black sides
Family Code
BM9564

Description

Seat Covers in Leatherette for 2014-2020 BMW i3 - (F), 50/50 High Back Bucket, w/power driver & passenger seat, w/side airbag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews