Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20142020 Chevrolet, CSCQ1CH9927
Mfr # CSCQ1CH9927
Zoro # G8440001
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
For Use With
For 2014 To 2020 Chevrolet Impala
Family Code
CH9927
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ1CH9927
- Zoro #
- G8440001
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Black
- For Use With
- For 2014 To 2020 Chevrolet Impala
- Family Code
- CH9927
Description
Seat Covers in Leatherette for 2014-2020 Chevrolet Impala - NEW BODY, (F), 50/50 bkt, w/adj non-rmv hdrst, pwr dr & pwr pass, Not for Active Headrest