Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20142020 Fiat 500L, CSCQ12FT7032
Mfr # CSCQ12FT7032
Zoro # G8381332
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2014 To 2020 Fiat 500L
Family Code
FT7032
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ12FT7032
- Zoro #
- G8381332
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- Color
- Leatherette Charcoal Gray with Black sides
- For Use With
- For 2014 To 2020 Fiat 500L
- Family Code
- FT7032
Description
Seat Covers in Leatherette for 2014-2020 Fiat 500L - (R), 40/60 split bench, w/3 removable headrests (40 is on the driver side)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov