Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Seat Covers in Leatherette for 20142020 Ford Transit, CSCQ2FD9894

  • Mfr # CSCQ2FD9894

  • Zoro # G8575284


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Middle
For Use With
For 2014 To 2020 Ford Transit Connect
Family Code
FD9894
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCQ2FD9894
Zoro #
G8575284
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Charcoal Gray
Seat Position
Middle
For Use With
For 2014 To 2020 Ford Transit Connect
Family Code
FD9894

Description

Seat Covers in Leatherette for 2014-2020 Ford Transit Connect - (M), 60/40 Split, w/3 remov hdrst, w/built-in 60 armrest, w/built-in middle belt, 60 on driver side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.