Seat Covers in Leatherette for 20142020 Ford Transit, CSCQ2FD9895
- Mfr # CSCQ2FD9895
- Zoro # G8577262
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2014 To 2020 Ford Transit Connect
Family Code
FD9895
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ2FD9895
- Zoro #
- G8577262
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2014 To 2020 Ford Transit Connect
- Color
- Leatherette Charcoal Gray
- Family Code
- FD9895
Description
Seat Covers in Leatherette for 2014-2020 Ford Transit Connect - (R), 50/50 bucket, w/2 removable headrests
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.