Shop COVERKING

Seat Covers in Leatherette for 20142020 Mitsubishi, CSCQ12MB9379

  • Mfr # CSCQ12MB9379

  • Zoro # G8365713


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2014 To 2020 Mitsubishi Outlander
Family Code
MB9379
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ12MB9379
Zoro #
G8365713
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Rear
For Use With
For 2014 To 2020 Mitsubishi Outlander
Color
Leatherette Charcoal Gray with Black sides
Family Code
MB9379

Description

Seat Covers in Leatherette for 2014-2020 Mitsubishi Outlander - (R), 50/50 Split Seat, w/2 removable headrest, for manual folding seat

Ratings & reviews