Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20142020 Mitsubishi, CSCQ2MB9379
- Mfr # CSCQ2MB9379
- Zoro # G8566744
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2014 To 2020 Mitsubishi Outlander
Family Code
MB9379
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ2MB9379
- Zoro #
- G8566744
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- Color
- Leatherette Charcoal Gray
- For Use With
- For 2014 To 2020 Mitsubishi Outlander
- Family Code
- MB9379
Description
Seat Covers in Leatherette for 2014-2020 Mitsubishi Outlander - (R), 50/50 Split Seat, w/2 removable headrest, for manual folding seat