Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20142020 Nissan Rogue, CSCQ1NS9377
Mfr # CSCQ1NS9377
Zoro # G8382008
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2014 To 2020 Nissan Rogue
Family Code
NS9377
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ1NS9377
- Zoro #
- G8382008
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- Color
- Leatherette Black
- For Use With
- For 2014 To 2020 Nissan Rogue
- Family Code
- NS9377
Description
Seat Covers in Leatherette for 2014-2020 Nissan Rogue - (R), NEW BODY ONLY, NOT SPORT, 3rd Rear Row, 50/50 split bench, w/removable headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov