Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20142021 Jeep Cherokee, CSCQ12JP9466
- Mfr # CSCQ12JP9466
- Zoro # G8434094
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2014 To 2021 Jeep Cherokee
Family Code
JP9466
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ12JP9466
- Zoro #
- G8434094
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2014 To 2021 Jeep Cherokee
- Color
- Leatherette Charcoal Gray with Black sides
- Family Code
- JP9466
Description
Seat Covers in Leatherette for 2014-2021 Jeep Cherokee - (F), KL, 50/50 bkt, w/rmv hdrst, w/side airbg, w/90dg fold pas, w/pas strge btm, w/man dr & pas
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.