Shop COVERKING

Seat Covers in Leatherette for 20142021 Jeep Cherokee, CSCQ13JP9475

  • Mfr # CSCQ13JP9475

  • Zoro # G8480078


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2014 To 2021 Jeep Cherokee
Family Code
JP9475
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ13JP9475
Zoro #
G8480078
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Light Gray with Black sides
For Use With
For 2014 To 2021 Jeep Cherokee
Family Code
JP9475

Description

Seat Covers in Leatherette for 2014-2021 Jeep Cherokee - (F), KL, 50/50 bkt, w/rmv hdrst, w/side airbg, w/o 90 dg fold pas, w/o pas strge btm, w/man dr & pas

Ratings & reviews