Shop COVERKING

Seat Covers in Leatherette for 20142021 Jeep Cherokee, CSCQ2JP9475

  • Mfr # CSCQ2JP9475

  • Zoro # G8492273


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2014 To 2021 Jeep Cherokee
Family Code
JP9475
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ2JP9475
Zoro #
G8492273
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Charcoal Gray
For Use With
For 2014 To 2021 Jeep Cherokee
Family Code
JP9475

Description

Seat Covers in Leatherette for 2014-2021 Jeep Cherokee - (F), KL, 50/50 bkt, w/rmv hdrst, w/side airbg, w/o 90 dg fold pas, w/o pas strge btm, w/man dr & pas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews