Shop COVERKING

Seat Covers in Leatherette for 20142021 Jeep Grand, CSCQ2JP9461

  • Mfr # CSCQ2JP9461

  • Zoro # G8494498


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2014 To 2021 Jeep Grand Cherokee
Family Code
JP9461
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSCQ2JP9461
Zoro #
G8494498
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2014 To 2021 Jeep Grand Cherokee
Color
Leatherette Charcoal Gray
Family Code
JP9461

Description

Seat Covers in Leatherette for 2014-2021 Jeep Grand Cherokee - (F), 50/50 bkt, w/adj non-remov hdrst, w/fold-flat pas, w/o seatbck vid, w/side airbag, NOT FOR SRT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews