Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20152015 GMC Truck, CSCQ14GM9609
Mfr # CSCQ14GM9609
Zoro # G8526059
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2015 To 2015 GMC Truck Sierra 1500,2500(not HD)
Family Code
GM9609
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ14GM9609
- Zoro #
- G8526059
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- For Use With
- For 2015 To 2015 GMC Truck Sierra 1500,2500(not HD)
- Color
- Leatherette Medium Gray with Black sides
- Family Code
- GM9609
Description
Seat Covers in Leatherette for 2015-2015 GMC Truck Sierra 1500,2500(not HD) - (F), 50/50 bucket, w/removable headrest, w/o armrest, w/side airbag, w/backside air vents
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov