Shop COVERKING

Seat Covers in Leatherette for 20152015 Honda Civic, CSCQ2HD9689

  • Mfr # CSCQ2HD9689
  • Zoro # G8552674

product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2015 To 2015 Honda Civic Sedan
Family Code
HD9689
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ2HD9689
Zoro #
G8552674
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Charcoal Gray
For Use With
For 2015 To 2015 Honda Civic Sedan
Family Code
HD9689

Description

Seat Covers in Leatherette for 2015-2015 Honda Civic Sedan - (F), SE Model, 50/50 bucket, w/removable hdrst, w/manual dr seat, w/manual pass seat, w/side airbag

Ratings & reviews