Shop COVERKING

Seat Covers in Leatherette for 20152016 GMC Yukon, CSCQ12GM9558

  • Mfr # CSCQ12GM9558

  • Zoro # G8440674


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2015 To 2016 GMC Yukon Denali
Family Code
GM9558
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ12GM9558
Zoro #
G8440674
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
For Use With
For 2015 To 2016 GMC Yukon Denali
Color
Leatherette Charcoal Gray with Black sides
Family Code
GM9558

Description

Seat Covers in Leatherette for 2015-2016 GMC Yukon Denali - (F), 50/50 bucket, w/rmv hdrst, w/o armrest, w/two dr airbags, w/one pas airbag, w/backside air vent

Ratings & reviews