Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20152017 Hyundai Sonata, CSCQ12HI9342
Mfr # CSCQ12HI9342
Zoro # G8380459
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2015 To 2017 Hyundai Sonata
Family Code
HI9342
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ12HI9342
- Zoro #
- G8380459
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Color
- Leatherette Charcoal Gray with Black sides
- Seat Position
- Front
- For Use With
- For 2015 To 2017 Hyundai Sonata
- Family Code
- HI9342
Description
Seat Covers in Leatherette for 2015-2017 Hyundai Sonata - (F), 50/50 bucket, w/side airbag, w/power driver & manual passenger seat, NOT FOR HYBRID
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov