Seat Covers in Leatherette for 20152018 GMC Canyon, CSCQ14GM9830

  • Mfr # CSCQ14GM9830

  • Zoro # G8535229


original price:  $329.99 , new price: $280.99 , 14 percent off
new price:  $280.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Rear
For Use With
For 2015 To 2018 GMC Canyon
Family Code
GM9830
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCQ14GM9830
Zoro #
G8535229
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Premium
Color
Leatherette Medium Gray with Black sides
Seat Position
Rear
For Use With
For 2015 To 2018 GMC Canyon
Family Code
GM9830

Description

Seat Covers in Leatherette for 2015-2018 GMC Canyon - (R), 60/40 Split, 60 on driver side, w/remov hdrst, w/o armrest, CREW CAB ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.