Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20152018 GMC Truck, CSCQ13GM9790
- Mfr # CSCQ13GM9790
- Zoro # G8487559
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2015 To 2018 GMC Truck Sierra Denali 1500, 2500 (Not HD)
Family Code
GM9790
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ13GM9790
- Zoro #
- G8487559
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2015 To 2018 GMC Truck Sierra Denali 1500, 2500 (Not HD)
- Color
- Leatherette Light Gray with Black sides
- Family Code
- GM9790
Description
Seat Covers in Leatherette for 2015-2018 GMC Truck Sierra Denali 1500, 2500 (Not HD) - (R), Double Cab, Solid Back & Solid Bottom, w/2 removable headrests, w/o armrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.