Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20152018 GMC Truck, CSCQ13GM9791
Mfr # CSCQ13GM9791
Zoro # G8480662
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2015 To 2018 GMC Truck Sierra Denali 1500, 2500 (Not HD)
Family Code
GM9791
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ13GM9791
- Zoro #
- G8480662
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2015 To 2018 GMC Truck Sierra Denali 1500, 2500 (Not HD)
- Color
- Leatherette Light Gray with Black sides
- Family Code
- GM9791
Description
Seat Covers in Leatherette for 2015-2018 GMC Truck Sierra Denali 1500, 2500 (Not HD) - (R), Double Cab, 60/40, w/2 removable headrests, w/built-in 60 armrest