Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20152018 GMC Truck, CSCQ17GM9794
Mfr # CSCQ17GM9794
Zoro # G8586003
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Front
For Use With
For 2015 To 2018 GMC Truck Sierra Denali 1500, 2500 (Not HD)
Family Code
GM9794
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSCQ17GM9794
- Zoro #
- G8586003
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Front
- Color
- Leatherette Red with Black sides
- For Use With
- For 2015 To 2018 GMC Truck Sierra Denali 1500, 2500 (Not HD)
- Family Code
- GM9794
Description
Seat Covers in Leatherette for 2015-2018 GMC Truck Sierra Denali 1500, 2500 (Not HD) - (F), 40/20/40, w/removable headrest, w/o center bottom storage, w/folding console, w/side airbag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov