Shop COVERKING
See all product information
Create Account
Seat Covers in Leatherette for 20152018 Lincoln MKC, CSCQ14LN9382
Mfr # CSCQ14LN9382
Zoro # G8551301
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Style
Premium
Seat Position
Rear
For Use With
For 2015 To 2018 Lincoln MKC
Family Code
LN9382
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSCQ14LN9382
- Zoro #
- G8551301
- UPC #
- -
- Country of Origin
- United States
- Item
- Car Seat Cover - Cover King
- Style
- Premium
- Seat Position
- Rear
- For Use With
- For 2015 To 2018 Lincoln MKC
- Color
- Leatherette Medium Gray with Black sides
- Family Code
- LN9382
Description
Seat Covers in Leatherette for 2015-2018 Lincoln MKC - (R), 60/40 Split Back, w/60 on driver side, w/built-in armrest, w/3 removable headrests
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.