Shop COVERKING

Seat Covers in Leatherette for 20152018 Volkswagen, CSCQ2VW9392

  • Mfr # CSCQ2VW9392

  • Zoro # G8537240


product price: 
$
329.99
/ea
Free Shipping & Returns

Key Features

Style
Premium
Seat Position
Front
For Use With
For 2015 To 2018 Volkswagen Jetta / GLI
Family Code
VW9392
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CSCQ2VW9392
Zoro #
G8537240
UPC #
-
Country of Origin
United States
Item
Car Seat Cover - Cover King
Style
Premium
Seat Position
Front
Color
Leatherette Charcoal Gray
For Use With
For 2015 To 2018 Volkswagen Jetta / GLI
Family Code
VW9392

Description

Seat Covers in Leatherette for 2015-2018 Volkswagen Jetta / GLI - (F), 50/50 bucket, w/adj non-remov hdrst, w/o lumbar c/o, w/side airbag, w/pwr dr & pass st

Ratings & reviews